Kipp
Adjustable Handle, Modern Design, Sz. 3, M08X60, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.3081X60
Zoro # G1058452
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 60.00mm
- Material Zinc
- Color Black
- Height 4.51"
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel K0122.3A41X60
- KIPP Adjustable Handle, Soft Touch, Size: 3 M10X20 Plastic, Black RAL 7021, Comp: Stainless Steel K0126.31001X20
- KIPP Gear Levers, Style E, metric K0179.1610X100
- KIPP Adjustable Handle With Clamp Force Intensif Size:4 M10, Zinc Black Satin, Comp:Steel Black Oxidized K1599.4101
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X40, Die Cast Zinc Black Satin, Comp: Steel K0122.3081X40
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X60, Die Cast Zinc Black Satin, Comp: Steel K0122.4121X60
- KIPP Adjustable Handle Size: 1, 1/4-20X35, Plastic, Red RAL 3020, Comp: Steel K0269.1A284X35
- KIPP Tension Lever Flat Size:3 M16, A=145, Form:15° Stainless Steel 1.4305, Comp:Plastic K0129.3162
- KIPP Adjustable Handle, Soft Touch, Size: 1 M06X50 Plastic, Black RAL 7021, Comp: Stainless Steel K0126.10601X50
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Red RAL 3020, Comp: Steel K0269.2A484X30
- ELESA Handle with pneumatic valve, EBR.150-PN-3/2-NO EBR-PN
- Kipp Hand Knobs and Wheels