Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Adj Handle, MD, M8, Ext, SS, 0.78, 3.58

KIPP| Zoro #: G1623727| Mfr #: K0123.3081X20

$20.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.93"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623727 Mfr #: K0123.3081X20
Color: Black SatinMaterial: Zinc
Height: 2.93"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: External Thread, Stainless Steel Components
Screw Length: 0.78"Height (In.): 2.93
Overall Length: 3.58"Thread Size: M8
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 0.78 In, Overall Length 3.58, Thread Size M8 In, Height 2.93 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews