BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adj Handle, MD, M8, Ext, SS, 1.99, 3.58

KIPP| Zoro #: G0767961| Mfr #: K0123.3081X50

$26.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ZincTap Type (In.): -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0767961 Mfr #: K0123.3081X50
Material: ZincTap Type (In.): -
Fits Hand Wheel Dia. (In.): -Style: Modern Design
Finish: Black SatinItem: Adjustable handle
Includes: -Standards: -
Type: External Thread, Stainless Steel ComponentsThread Size: M8
Color: Black SatinScrew Length: 1.99"
Height: 4.11"Height (In.): 4.11
Knob Type: Adjustable HandleOverall Length: 3.58"
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel Components, Screw Length 1.99 In, Overall Length 3.58, Thread Size M8 In, Height 4.11 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews