Kipp
Adjustable Handle, Size: 2 M08X60, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.2081X60
Zoro # G1709032
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 60.00mm
- Material Zinc
- Color Black
- Height 4.04"
Explore More Products
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Yellow RAL 1021, Comp: Steel K0269.31016
- KIPP Adjustable Handle With Push Button, Size: 2, 5/16-18X40, Plastic Black, Comp: Steel, Button: Red K0269.712A3X40
- KIPP Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Steel K0116.3A31
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10, Die Cast Zinc Black Satin, Comp: Steel K0122.4101
- KIPP Adjustable Handle, Steel, Size: 2 5/16-18X25, Black Powder Coated, Comp: Black Oxidized K0752.2A31X25
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Red RAL 3020, Comp: Steel K0269.20684X50
- KIPP Tension Lever Size:2 M12, A=104, Form:0° Steel, Comp:Plastic K0176.2122
- KIPP Adjustable Handle Hygienic Usit® W. Collar Size:2 M08X20, Ss 1.4404 Polished, Comp:70 Epdm 291 K1317.208X20
- KIPP Adjustable Handle Size: 5, M12X40, Plastic, Black RAL 7021, Comp: Steel K0269.5121X40
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Black Satin, Comp: Steel K0116.3A41X50
- KIPP Tension Lever, 1/2-13 Internal Thread, 20 Deg. Adjustable K0108.3A51
- Kipp Hand Knobs and Wheels