Kipp
Adjustable Handle, Modern Design, Sz. 2, M08, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.2081
Zoro # G1820104
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Material Zinc
- Color Black
- Height 1.67"
- Type Internal Thread
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Black Satin, Comp: Steel K0122.2A21
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Black Satin, Comp: Steel K0122.4A51
- KIPP Adjustable Tension Levers, with external thread, metric, 20° K0108.1101X40
- KIPP Adjustable Handle Size: 2, M08X40, Plastic, Green RAL 6032, Comp: Steel K0269.20886X40
- KIPP Adjustable Handle, Steel, Size: 5 M16X35, Black Powder Coated, Comp: Black Oxidized K0752.5161X35
- KIPP Adjustable Handle Size: 2 M08X50, Plastic Orange RAL 2004, Comp: Stainless Steel K0270.2082X50
- KIPP Pull Handle Angled A=86, L=96, H=45, Aluminum Black Anodized, D=M05 K0219.08601
- KIPP Adjustable Handle W Clamp Force Intensif Size:3, M10, Plastic Green Ral6032, Comp:Steel Blk Oxidized K1597.31086
- KIPP Adjustable Handle Size: 2, M10X15, Plastic, Blue RAL 5017, Comp: Steel K0269.21087X15
- D Q B IND Handles 60 in. Vinyl Coat Steel T 11039
- Kipp Levers & Handles