Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle MD, M8, Int, SS, 2.93
  • Zoro #: G0299171
  • Mfr #: K0123.2081
$22.65
  • Style: Modern Design
  • Fits Hand Wheel Dia. (In.): -
  • Item: Adjustable handle
See full product details
Orders over $50 ship free.

Kipp #K0123.2081 Specifications

  • Zoro #: G0299171
  • Mfr #: K0123.2081
Style: Modern Design Fits Hand Wheel Dia. (In.): -
Item: Adjustable handle Color: Black Satin
Height (In.): 1.67 Type: Internal Thread, Stainless Steel Components
Height: 1.67" Material: Zinc
Thread Size: M8 Knob Type: Adjustable Handle
Finish: Black Satin Overall Length: 2.93"
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Internal Thread, Stainless Steel Components, Overall Length 2.93, Thread Size M8 In, Height 1.67 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews of Kipp #K0123.2081