Adj Handle, MD, M8, Int, SS, 3.58

KIPP| Zoro #: G0393145| Mfr #: K0123.3081

$24.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0393145 Mfr #: K0123.3081
Color: Black SatinMaterial: Zinc
Height: 2.15"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Modern DesignType: Internal Thread, Stainless Steel Components
Height (In.): 2.15Overall Length: 3.58"
Thread Size: M8Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Stainless Steel Components, Overall Length 3.58, Thread Size M8 In, Height 2.15 In, Knob Type Adjustable Handle, Modern Design Style, Zinc, Black Satin

Reviews