SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tension Lever, 1/2-13 External Thread, 0.78"L, 0 Deg. Adjustable

KIPP| Zoro #: G0946854| Mfr #: K0108.2A52X20

$34.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: SteelHeight: 2.44"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0946854 Mfr #: K0108.2A52X20
Color: BlackMaterial: Steel
Height: 2.44"Includes: -
Fits Hand Wheel Dia. (In.): -Handle: 0 Degree
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Type: External ThreadScrew Length: 0.78"
Height (In.): 2.44Overall Length: 4.37"
Thread Size: 1/2-13Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 0.78 In, Overall Length 4.37, Thread Size 1/2-13 In, Height 2.44 In, 0 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews