SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tension Lever, 1/2-13 External Thread, 0.78"L, 20 Deg. Adjustable

KIPP| Zoro #: G1100285| Mfr #: K0108.3A51X20

$32.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelTap Type (In.): -Thread Size: 1/2-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100285 Mfr #: K0108.3A51X20
Material: SteelTap Type (In.): -
Thread Size: 1/2-13Height (In.): 3.98
Type: External ThreadItem: Adjustable Tension Lever
Includes: -Color: Black
Screw Length: 0.78"Overall Length: 5.30"
Standards: -Finish: Black Oxide Powder Coated
Fits Hand Wheel Dia. (In.): -Height: 3.98"
Knob Type: -Handle: 20 Degree
Style: Adjustable LeverCountry of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 0.78 In, Overall Length 5.1, Thread Size 1/2-13 In, Height 3.98 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews