Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Tension Lever, 1/2-13 External Thread, 0.99"L, 0 Deg. Adjustable

KIPP| Zoro #: G2418796| Mfr #: K0108.3A52X25

$42.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: SteelHeight: 2.83"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2418796 Mfr #: K0108.3A52X25
Color: BlackMaterial: Steel
Height: 2.83"Includes: -
Fits Hand Wheel Dia. (In.): -Handle: 0 Degree
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Type: External ThreadScrew Length: 0.99"
Height (In.): 2.83Overall Length: 5.30"
Thread Size: 1/2-13Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 0.99 In, Overall Length 5.3, Thread Size 1/2-13 In, Height 2.83 In, 0 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews