BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tension Lever, 1/2-13 External Thread, 1.18"L, 0 Deg. Adjustable

KIPP| Zoro #: G2014467| Mfr #: K0108.1A52X30

$28.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Handle: 0 DegreeStyle: Adjustable Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014467 Mfr #: K0108.1A52X30
Tap Type (In.): -Handle: 0 Degree
Style: Adjustable LeverMaterial: Steel
Includes: -Height: 2.64"
Height (In.): 2.64Finish: Black Oxide Powder Coated
Fits Hand Wheel Dia. (In.): -Thread Size: 1/2-13
Item: Adjustable Tension LeverOverall Length: 3.62"
Knob Type: -Screw Length: 1.18"
Standards: -Type: External Thread
Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 1.18 In, Overall Length 3.62, Thread Size 1/2-13 In, Height 2.64 In, 0 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews