Tension Lever, 1/2-13 External Thread, 1.18"L, 20 Deg. Adjustable

KIPP| Zoro #: G2243254| Mfr #: K0108.2A51X30

$34.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: SteelHeight: 3.88"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243254 Mfr #: K0108.2A51X30
Color: BlackMaterial: Steel
Height: 3.88"Includes: -
Fits Hand Wheel Dia. (In.): -Handle: 20 Degree
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Type: External ThreadScrew Length: 1.18"
Height (In.): 3.88Overall Length: 4.37"
Thread Size: 1/2-13Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 1.18 In, Overall Length 4.17, Thread Size 1/2-13 In, Height 3.88 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews