BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tension Lever, 1/2-13 External Thread, 1.99"L, 0 Deg. Adjustable

KIPP| Zoro #: G0432871| Mfr #: K0108.1A52X50

$31.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Handle: 0 DegreeStyle: Adjustable Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0432871 Mfr #: K0108.1A52X50
Tap Type (In.): -Handle: 0 Degree
Style: Adjustable LeverMaterial: Steel
Includes: -Height: 3.43"
Height (In.): 3.43Finish: Black Oxide Powder Coated
Fits Hand Wheel Dia. (In.): -Thread Size: 1/2-13
Item: Adjustable Tension LeverOverall Length: 3.62"
Knob Type: -Screw Length: 1.99"
Standards: -Type: External Thread
Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 1.99 In, Overall Length 3.62, Thread Size 1/2-13 In, Height 3.43 In, 0 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews