Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Tension Lever, 1/2-13 External Thread, 1.99"L, 20 Deg. Adjustable

KIPP| Zoro #: G0983841| Mfr #: K0108.2A51X50

$29.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelTap Type (In.): -Thread Size: 1/2-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983841 Mfr #: K0108.2A51X50
Material: SteelTap Type (In.): -
Thread Size: 1/2-13Height (In.): 4.67
Type: External ThreadItem: Adjustable Tension Lever
Includes: -Color: Black
Screw Length: 1.99"Overall Length: 4.37"
Standards: -Finish: Black Oxide Powder Coated
Fits Hand Wheel Dia. (In.): -Height: 4.67"
Knob Type: -Handle: 20 Degree
Style: Adjustable LeverCountry of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 1.99 In, Overall Length 4.17, Thread Size 1/2-13 In, Height 4.67 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews