Tension Lever, 1/2-13 External Thread, 1.99"L, 20 Deg. Adjustable

KIPP| Zoro #: G1282531| Mfr #: K0108.3A51X50

$45.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: SteelHeight: 5.16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1282531 Mfr #: K0108.3A51X50
Color: BlackMaterial: Steel
Height: 5.16"Includes: -
Fits Hand Wheel Dia. (In.): -Handle: 20 Degree
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Type: External ThreadScrew Length: 1.99"
Height (In.): 5.16Overall Length: 5.30"
Thread Size: 1/2-13Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 1.99 In, Overall Length 5.1, Thread Size 1/2-13 In, Height 5.16 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews