KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tension Lever, 1/2-13 External Thread, 2.36"L, 20 Deg. Adjustable

KIPP| Zoro #: G1621462| Mfr #: K0108.2A51X60

$36.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Thread
Thread Size: 1/2-13
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621462 Mfr #: K0108.2A51X60
Type: External ThreadThread Size: 1/2-13
Color: BlackOverall Length: 4.37"
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Item: Adjustable Tension LeverHandle: 20 Degree
Height: 5.06"Material: steel
Screw Length: 2.36"Height (In.): 5.06
Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 2.36 In, Overall Length 4.17, Thread Size 1/2-13 In, Height 5.06 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews