PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tension Lever, 1/2-13 External Thread, 2.36"L, 0 Deg. Adjustable

KIPP| Zoro #: G0573991| Mfr #: K0108.3A52X60

$33.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: SteelHeight: 4.21"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0573991 Mfr #: K0108.3A52X60
Color: BlackMaterial: Steel
Height: 4.21"Includes: -
Fits Hand Wheel Dia. (In.): -Handle: 0 Degree
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Type: External ThreadScrew Length: 2.36"
Height (In.): 4.21Overall Length: 5.30"
Thread Size: 1/2-13Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 2.36 In, Overall Length 5.3, Thread Size 1/2-13 In, Height 4.21 In, 0 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews