PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tension Lever, 1/2-13 Internal Thread, 0 Deg. Adjustable

KIPP| Zoro #: G2225587| Mfr #: K0108.3A52

$40.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 1.85"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2225587 Mfr #: K0108.3A52
Material: SteelHeight: 1.85"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadHandle: 0 Degree
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Height (In.): 1.85Overall Length: 5.30"
Thread Size: 1/2-13Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, Internal Thread, Overall Length 5.3, Thread Size 1/2-13 In, Height 1.85 In, 0 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews