Tension Lever, 3/4-10 Internal Thread, 20 Deg. Adjustable

KIPP| Zoro #: G1685661| Mfr #: K0108.4A71

$38.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 3.50"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1685661 Mfr #: K0108.4A71
Material: SteelHeight: 3.50"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadHandle: 20 Degree
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Height (In.): 3.50Overall Length: 5.30"
Thread Size: 3/4-10Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, Internal Thread, Overall Length 5.1, Thread Size 3/4-10 In, Height 3.5 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews