KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tension Lever, 3/8-16 External Thread, 0.78"L, 20 Deg. Adjustable

KIPP| Zoro #: G1019121| Mfr #: K0108.1A41X20

$28.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Thread
Thread Size: 3/8-16
Overall Length: 3.62"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019121 Mfr #: K0108.1A41X20
Type: External ThreadThread Size: 3/8-16
Overall Length: 3.62"Finish: Black Oxide Powder Coated
Style: Adjustable LeverItem: Adjustable Tension Lever
Handle: 20 DegreeHeight: 3.09"
Material: steelScrew Length: 0.78"
Height (In.): 3.09Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 0.78 In, Overall Length 3.46, Thread Size 3/8-16 In, Height 3.09 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews