Tension Lever, 3/8-16 External Thread, 0.99"L, 20 Deg. Adjustable

KIPP| Zoro #: G1451073| Mfr #: K0108.1A41X25

$28.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 3.29"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451073 Mfr #: K0108.1A41X25
Material: SteelHeight: 3.29"
Includes: -Fits Hand Wheel Dia. (In.): 0
Type: External ThreadHandle: 20 Degree
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Screw Length: 0.99"Height (In.): 3.29
Overall Length: 3.62"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 0.99 In, Overall Length 3.46, Thread Size 3/8-16 In, Height 3.29 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews