Tension Lever, 3/8-16 External Thread, 1.18"L, 0 Deg. Adjustable

KIPP| Zoro #: G0307142| Mfr #: K0108.1A42X30

$28.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 2.64"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307142 Mfr #: K0108.1A42X30
Material: SteelHeight: 2.64"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHandle: 0 Degree
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Screw Length: 1.18"Height (In.): 2.64
Overall Length: 3.62"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 1.18 In, Overall Length 3.62, Thread Size 3/8-16 In, Height 2.64 In, 0 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews