Tension Lever, 3/8-16 External Thread, 1.57"L, 20 Deg. Adjustable

KIPP| Zoro #: G1787283| Mfr #: K0108.1A41X40

$29.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 3.88"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787283 Mfr #: K0108.1A41X40
Material: SteelHeight: 3.88"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHandle: 20 Degree
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Screw Length: 1.57"Height (In.): 3.88
Overall Length: 3.62"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 1.57 In, Overall Length 3.46, Thread Size 3/8-16 In, Height 3.88 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews