Tension Lever, 3/8-16 External Thread, 1.57"L, 0 Deg. Adjustable

KIPP| Zoro #: G1876183| Mfr #: K0108.1A42X40

$31.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 3.03"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1876183 Mfr #: K0108.1A42X40
Material: SteelHeight: 3.03"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHandle: 0 Degree
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Screw Length: 1.57"Height (In.): 3.03
Overall Length: 3.62"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 1.57 In, Overall Length 3.62, Thread Size 3/8-16 In, Height 3.03 In, 0 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews