Tension Lever, 3/8-16 External Thread, 1.99"L, 20 Deg. Adjustable

KIPP| Zoro #: G2026175| Mfr #: K0108.1A41X50

$30.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHandle: 20 DegreeHeight: 4.27"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026175 Mfr #: K0108.1A41X50
Material: SteelHandle: 20 Degree
Height: 4.27"Includes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Screw Length: 1.99"Height (In.): 4.27
Overall Length: 3.62"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 1.99 In, Overall Length 3.46, Thread Size 3/8-16 In, Height 4.27 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews