Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg. Adjustable

KIPP| Zoro #: G0266874| Mfr #: K0108.1A42X50

$29.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 3.43
Material: steel
Thread Size: 3/8-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0266874 Mfr #: K0108.1A42X50
Height (In.): 3.43Material: steel
Thread Size: 3/8-16Finish: Black Oxide Powder Coated
Style: Adjustable LeverOverall Length: 3.62"
Type: External ThreadScrew Length: 1.99"
Handle: 0 DegreeHeight: 3.43"
Item: Adjustable Tension LeverCountry of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 1.99 In, Overall Length 3.62, Thread Size 3/8-16 In, Height 3.43 In, 0 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews