Adj Lever, 3/8-16, Ext, 2.36, 3.62, 0 Deg

KIPP |Zoro #: G1417647|Mfr #: K0108.1A42X60

$24.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1417647 Mfr #: K0108.1A42X60
Includes: -Standards: -
Overall Length: 3.62"Finish: Black Oxide Powder Coated
Fits Hand Wheel Dia. (In.): -Tap Type (In.): -
Thread Size: 3/8-16Type: External Thread
Knob Type: -Item: Adjustable Tension Lever
Style: Adjustable LeverMaterial: Steel
Base Dia. (In.): -Screw Length: 2.36"
Handle: 0 DegreeHeight (In.): 3.82
Height: 3.82"Country of Origin (subject to change): Germany

Product Description

Adjustable Tension Lever, External Thread, Screw Length 2.36 In, Overall Length 3.62, Thread Size 3/8-16 In, Height 3.82 In, 0 Degree Handle Angle, Steel, Black Oxide Powder Coat

Product Reviews

Save 15% when you sign up for Z-mail.