Tension Lever, 3/8-16 Internal Thread, 20 Deg. Adjustable

KIPP| Zoro #: G1902485| Mfr #: K0108.1A41

$28.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 2.30"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902485 Mfr #: K0108.1A41
Material: SteelHeight: 2.30"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadHandle: 20 Degree
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Height (In.): 2.30Overall Length: 3.62"
Thread Size: 3/8-16Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, Internal Thread, Overall Length 3.46, Thread Size 3/8-16 In, Height 2.3 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews