Tension Lever, 3/8-16 Internal Thread, 20 Deg. Adjustable

KIPP| Zoro #: G0816471| Mfr #: K0108.2A41

$33.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 2.70"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0816471 Mfr #: K0108.2A41
Material: SteelHeight: 2.70"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadHandle: 20 Degree
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Height (In.): 2.70Overall Length: 4.37"
Thread Size: 3/8-16Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, Internal Thread, Overall Length 4.17, Thread Size 3/8-16 In, Height 2.7 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews