Kipp
Tension Lever, 5/16-18 External Thread, 0.78"L, 0 Deg. Adjustable
Mfr # K0108.1A32X20
Zoro # G0609235
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable Lever
- Screw Length 20.00mm
- Material Steel
- Color Black
- Height 2.24"
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc Black Satin, Comp: Steel K0122.1061X20
- KIPP Adjustable handle, antistatic, M06x20mm extrnl thrd, Handle length 65mm K0269.1120624X20
- KIPP Adjustable Handle Size: 3, M08X45, Plastic, Black RAL 7021, Comp: Steel K0269.3081X45
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel K0122.4A41X40
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10, Die Cast Zinc Black Satin, Comp: Steel K0122.3101
- KIPP Pull Handles thermoplastic, Style B K0191.2140061
- KIPP Adjustable Handle W Clamp Force Intensif Size:2 M08X40, Zinc Silver Met, Comp:Stainless Steel Bright K1626.2083X40
- KIPP Adjustable Handle Size: 2, M06X20, Plastic, Green RAL 6032, Comp: Steel K0269.20686X20
- KIPP Adjustable Tension Levers, with external thread, metric, 20° K0108.3161X80
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc Black Satin, Comp: Steel K0122.1061X30
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X45, Die Cast Zinc Black Satin, Comp: Steel K0122.2A41X45
- Kipp Levers & Handles