KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tension Lever, 5/16-18 External Thread, 1.18"L, 20 Deg. Adjustable

KIPP| Zoro #: G0586677| Mfr #: K0108.1A31X30

$25.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable Tension Lever
Material: steel
Screw Length: 1.18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0586677 Mfr #: K0108.1A31X30
Item: Adjustable Tension LeverMaterial: steel
Screw Length: 1.18"Overall Length: 3.62"
Style: Adjustable LeverThread Size: 5/16-18
Finish: Black Oxide Powder CoatedHeight: 3.48"
Handle: 20 DegreeType: External Thread
Height (In.): 3.48Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 1.18 In, Overall Length 3.46, Thread Size 5/16-18 In, Height 3.48 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews