BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tension Lever, 5/16-18 External Thread, 1.99"L, 20 Deg. Adjustable

KIPP| Zoro #: G0268073| Mfr #: K0108.1A31X50

$25.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Handle: 20 DegreeStyle: Adjustable Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268073 Mfr #: K0108.1A31X50
Tap Type (In.): -Handle: 20 Degree
Style: Adjustable LeverMaterial: Steel
Includes: -Height: 4.27"
Height (In.): 4.27Finish: Black Oxide Powder Coated
Fits Hand Wheel Dia. (In.): -Thread Size: 5/16-18
Item: Adjustable Tension LeverOverall Length: 3.62"
Knob Type: -Screw Length: 1.99"
Standards: -Type: External Thread
Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 1.99 In, Overall Length 3.46, Thread Size 5/16-18 In, Height 4.27 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews