SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tension Lever, 5/16-18 External Thread, 1.99"L, 0 Deg. Adjustable

KIPP| Zoro #: G1647554| Mfr #: K0108.1A32X50

$25.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 3.43"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647554 Mfr #: K0108.1A32X50
Material: SteelHeight: 3.43"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHandle: 0 Degree
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Screw Length: 1.99"Height (In.): 3.43
Overall Length: 3.62"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 1.99 In, Overall Length 3.62, Thread Size 5/16-18 In, Height 3.43 In, 0 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews