Adj Lever, 5/16-18, Int, 3.46, 2.3, 20 Deg

KIPP| Zoro #: G1028885| Mfr #: K0108.1A31

$31.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1028885 Mfr #: K0108.1A31
Includes: -Standards: -
Finish: Black Oxide Powder CoatedFits Hand Wheel Dia. (In.): -
Tap Type (In.): -Type: Internal Thread
Knob Type: -Item: Adjustable Tension Lever
Style: Adjustable LeverMaterial: Steel
Handle: 20 DegreeHeight (In.): 2.30
Overall Length: 3.62"Height: 2.30"
Thread Size: 5/16-18Country of Origin (subject to change): Germany

Product Description

Adjustable Tension Lever, Internal Thread, Overall Length 3.46, Thread Size 5/16-18 In, Height 2.3 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Product Reviews

Save 15%. Sign up for Z-mail.