Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tension Lever, 5/16-18 Internal Thread, 0 Deg. Adjustable
  • Zoro #: G0253023
  • Mfr #: K0108.1A32
$26.92
  • Handle: 0 Degree
  • Standards: -
  • Overall Length: 3.62"
See full product details
Orders over $50 ship free.

Kipp #K0108.1A32 Specifications

  • Zoro #: G0253023
  • Mfr #: K0108.1A32
Handle: 0 Degree Standards: -
Overall Length: 3.62" Height: 1.46"
Fits Hand Wheel Dia. (In.): - Finish: Black Oxide Powder Coated
Style: Adjustable Lever Material: Steel
Knob Type: - Height (In.): 1.46
Includes: - Item: Adjustable Tension Lever
Thread Size: 5/16-18 Tap Type (In.): -
Type: Internal Thread Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Tension Lever, Internal Thread, Overall Length 3.62, Thread Size 5/16-18, Height 1.46 In, 0 Degree Handle Angle, Steel, Black Oxide Powder Coat

 

  • High quality, made in Germany
  • Rachet action permits tightening and loosening even when obstructions are present.

Reviews of Kipp #K0108.1A32