HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tension Lever, 5/8-11 External Thread, 0.99"L, 20 Deg. Adjustable

KIPP| Zoro #: G0551302| Mfr #: K0108.3A61X25

$32.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 4.17
Material: steel
Thread Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551302 Mfr #: K0108.3A61X25
Height (In.): 4.17Material: steel
Thread Size: 5/8-11Finish: Black Oxide Powder Coated
Style: Adjustable LeverOverall Length: 5.30"
Type: External ThreadColor: Black
Screw Length: 0.99"Handle: 20 Degree
Height: 4.17"Item: Adjustable Tension Lever
Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 0.99 In, Overall Length 5.1, Thread Size 5/8-11 In, Height 4.17 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews