BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tension Lever, 5/8-11 External Thread, 1.18"L, 20 Deg. Adjustable

KIPP| Zoro #: G1855542| Mfr #: K0108.3A61X30

$43.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelTap Type (In.): -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855542 Mfr #: K0108.3A61X30
Material: SteelTap Type (In.): -
Fits Hand Wheel Dia. (In.): -Style: Adjustable Lever
Finish: Black Oxide Powder CoatedIncludes: -
Standards: -Type: External Thread
Thread Size: 5/8-11Handle: 20 Degree
Color: BlackScrew Length: 1.18"
Height: 4.37"Height (In.): 4.37
Knob Type: -Item: Adjustable Tension Lever
Overall Length: 5.30"Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 1.18 In, Overall Length 5.1, Thread Size 5/8-11 In, Height 4.37 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews