Tension Lever, 5/8-11 External Thread, 1.18"L, 20 Deg. Adjustable

KIPP| Zoro #: G1854011| Mfr #: K0108.4A61X30

$42.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: SteelHeight: 4.69"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1854011 Mfr #: K0108.4A61X30
Color: BlackMaterial: Steel
Height: 4.69"Includes: -
Fits Hand Wheel Dia. (In.): -Handle: 20 Degree
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Type: External ThreadScrew Length: 1.18"
Height (In.): 4.69Overall Length: 5.30"
Thread Size: 5/8-11Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 1.18 In, Overall Length 5.1, Thread Size 5/8-11 In, Height 4.69 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews