DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tension Lever, 5/8-11 External Thread, 1.18"L, 0 Deg. Adjustable

KIPP| Zoro #: G0579117| Mfr #: K0108.4A62X30

$42.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 3.41
Material: steel
Thread Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0579117 Mfr #: K0108.4A62X30
Height (In.): 3.41Material: steel
Thread Size: 5/8-11Finish: Black Oxide Powder Coated
Style: Adjustable LeverOverall Length: 5.30"
Type: External ThreadColor: Black
Screw Length: 1.18"Handle: 0 Degree
Height: 3.41"Item: Adjustable Tension Lever
Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 1.18 In, Overall Length 5.3, Thread Size 5/8-11 In, Height 3.41 In, 0 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews