Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tension Lever, 5/8-11 External Thread, 1.99"L, 0 Deg. Adjustable

  • Zoro #: G0520405
  • Mfr #: K0108.4A62X50

$54.66

  • Standards: -
  • Height (In.): 4.19
  • Overall Length: 5.30"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kipp #K0108.4A62X50 Specifications

  • Zoro #: G0520405
  • Mfr #: K0108.4A62X50
Standards: - Height (In.): 4.19
Overall Length: 5.30" Tap Type (In.): -
Thread Size: 5/8-11 Style: Adjustable Lever
Screw Length: 1.99" Item: Adjustable Tension Lever
Material: Steel Color: Black
Knob Type: - Height: 4.19"
Type: External Thread Finish: Black Oxide Powder Coated
Includes: - Handle: 0 Degree
Fits Hand Wheel Dia. (In.): - Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Tension Lever, External Thread, Screw Length 1.99 In, Overall Length 5.3, Thread Size 5/8-11 In, Height 4.19 In, 0 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews of Kipp #K0108.4A62X50