Tension Lever, 5/8-11 External Thread, 2.36"L, 0 Deg. Adjustable

KIPP| Zoro #: G0372985| Mfr #: K0108.4A62X60

$52.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: SteelHeight: 4.59"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372985 Mfr #: K0108.4A62X60
Color: BlackMaterial: Steel
Height: 4.59"Includes: -
Fits Hand Wheel Dia. (In.): -Handle: 0 Degree
Height (In.): 4.59Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Type: External ThreadScrew Length: 2.36"
Overall Length: 5.30"Thread Size: 5/8-11
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, External Thread, Screw Length 2.36 In, Overall Length 5.3, Thread Size 5/8-11 In, Height 4.59 In, 0 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews