Tension Lever, 5/8-11 Internal Thread, 20 Deg. Adjustable

KIPP| Zoro #: G1011351| Mfr #: K0108.3A61

$39.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHeight: 3.19"Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011351 Mfr #: K0108.3A61
Material: SteelHeight: 3.19"
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadHandle: 20 Degree
Knob Type: -Item: Adjustable Tension Lever
Finish: Black Oxide Powder CoatedStyle: Adjustable Lever
Height (In.): 3.19Overall Length: 5.30"
Thread Size: 5/8-11Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Tension Lever, Internal Thread, Overall Length 5.1, Thread Size 5/8-11 In, Height 3.19 In, 20 Degree Handle Angle, Steel, Black Oxide Powder Coat

Reviews