Kipp
Tension Lever, 5/8-11 Internal Thread, 0 Deg. Adjustable
Mfr # K0108.4A62
Zoro # G1828687
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable Lever
- Material Steel
- Color Black
- Height 2.22"
- Type Internal Thread
Explore More Products
- KIPP Adjustable Handle Size: 4, 3/8-16X20, Plastic, Yellow RAL 1021, Comp: Steel K0269.4A416X20
- KIPP Adjustable Handle Size: 1, 1/4-20X25, Plastic, Black RAL 7021, Comp: Steel K0269.1A21X25
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X25, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31X25
- KIPP Adjustable Handle, Size: 1 1/4-20 Zinc, Black Satin, Comp: Steel K0116.1A21
- KIPP Adjustable Handle, Size: 2 M08X20 Zinc, Black Satin, Comp: Steel K0116.2081X20
- KIPP Adjustable Handle, Size: 3 3/8-16X40 Zinc, Black Satin, Comp: Steel K0116.3A41X40
- KIPP Adjustable Handle Size: 2, 1/4-20X50, Plastic, Red RAL 3020, Comp: Steel K0269.2A284X50
- KIPP Adjustable Handle Size: 3, M08X45, Plastic, Blue RAL 5017, Comp: Steel K0269.30887X45
- KIPP Adjustable Handle, Steel, Size: 3 3/8-16X25, Black Powder Coated, Comp: Black Oxidized K0752.3A41X25
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc Black Satin, Comp: Steel K0122.1061X20
- KIPP Adjustable Handle Size: 2 5/16-18X50, Plastic Orange RAL 2004, Comp: Stainless Steel K0270.2A32X50
- Kipp Hand Knobs and Wheels