Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, 10-24x10mm steel thread

  • Zoro #: G0199166
  • Mfr #: K0269.1A01X10
$6.11
  • Style: Novo Grip
  • Type: External Thread
  • Fits Hand Wheel Dia. (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0269.1A01X10 Specifications

  • Zoro #: G0199166
  • Mfr #: K0269.1A01X10
Style: Novo Grip Type: External Thread
Fits Hand Wheel Dia. (In.): - Screw Length: 10.00mm
Height: 1.57" Item: Adjustable Handle
Tap Type (In.): - Thread Size: #10-24
Knob Type: Modern Design Material: Plastic
Standards: - Color: Black Gray
Includes: - Overall Length: 1.8500 in
Finish: matte Height (In.): 1.57
Overall Height: 24.50mm Thread Type: External
Features: Comfortable Grip Handle Type: Teardrop
Thread Standard: UNC Handle Material: Plastic
Components Material: Steel Shop By: New Low Price
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size #10-24, Screw Length 10.00mm, Components Material Steel, Thread Standard UNC, Overall Height 24.50mm, Overall Length 1.8500 in, Features Comfortable Grip

Reviews of Kipp #K0269.1A01X10