Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 10-24, Ext, 0.59, 1.85, MD, NG

  • Zoro #: G0199175
  • Mfr #: K0269.1A01X15
$8.79
  • Height (In.): 1.77
  • Knob Type: Modern Design
  • Color: Black Gray
See full product details
Orders over $75 ship free.

Kipp #K0269.1A01X15 Specifications

  • Zoro #: G0199175
  • Mfr #: K0269.1A01X15
Height (In.): 1.77 Knob Type: Modern Design
Color: Black Gray Material: Plastic
Tap Type (In.): - Finish: matte
Overall Length: 1.8500 in Screw Length: 15.00mm
Height: 1.77" Item: Adjustable Handle
Fits Hand Wheel Dia. (In.): - Style: Novo Grip
Includes: - Type: External Thread
Thread Size: #10-24 Standards: -
Thread Type: External Overall Height: 24.50mm
Handle Material: Plastic Handle Type: Teardrop
Components Material: Steel Features: Comfortable Grip
Thread Standard: UNC Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size #10-24, Screw Length 15.00mm, Components Material Steel, Thread Standard UNC, Overall Height 24.50mm, Overall Length 1.8500 in, Features Comfortable Grip

Reviews of Kipp #K0269.1A01X15