Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 10-24, Ext, 0.78, 1.85, MD, NG
  • Zoro #: G0199184
  • Mfr #: K0269.1A01X20
$8.33
  • Finish: matte
  • Standards: -
  • Color: Black Gray
See full product details
Orders over $75 ship free.

Kipp #K0269.1A01X20 Specifications

  • Zoro #: G0199184
  • Mfr #: K0269.1A01X20
Finish: matte Standards: -
Color: Black Gray Fits Hand Wheel Dia. (In.): -
Material: Plastic Includes: -
Knob Type: Modern Design Screw Length: 20.00mm
Type: External Thread Height (In.): 1.99
Item: Adjustable Handle Tap Type (In.): -
Style: Novo Grip Thread Size: #10-24
Overall Length: 1.8500" Height: 1.99"
Overall Height: 24.50mm Thread Type: External
Handle Material: Plastic Thread Standard: UNC
Features: Comfortable Grip Handle Type: Teardrop
Components Material: Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.78 In, Overall Length 1.85, Thread Size 10-24 In, Height 1.99 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.1A01X20