Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 10-24, Ext, 0.99, 1.85, MD, NG
  • Zoro #: G0199193
  • Mfr #: K0269.1A01X25
$8.43
  • Screw Length: 25.00mm
  • Height: 2.16"
  • Fits Hand Wheel Dia. (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0269.1A01X25 Specifications

  • Zoro #: G0199193
  • Mfr #: K0269.1A01X25
Screw Length: 25.00mm Height: 2.16"
Fits Hand Wheel Dia. (In.): - Item: Adjustable Handle
Tap Type (In.): - Overall Length: 1.8500"
Color: Black Gray Standards: -
Style: Novo Grip Thread Size: #10-24
Includes: - Finish: matte
Knob Type: Modern Design Type: External Thread
Height (In.): 2.16 Material: Plastic
Thread Type: External Overall Height: 24.50mm
Handle Type: Teardrop Thread Standard: UNC
Features: Comfortable Grip Components Material: Steel
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 1.85, Thread Size 10-24 In, Height 2.16 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.1A01X25