Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 10-24, Ext, 1.18, 1.85, MD, NG
  • Zoro #: G0199202
  • Mfr #: K0269.1A01X30
$8.79
  • Tap Type (In.): -
  • Thread Size: #10-24
  • Type: External Thread
See full product details
Orders over $75 ship free.

Kipp #K0269.1A01X30 Specifications

  • Zoro #: G0199202
  • Mfr #: K0269.1A01X30
Tap Type (In.): - Thread Size: #10-24
Type: External Thread Color: Black Gray
Includes: - Material: Plastic
Screw Length: 30.00mm Style: Novo Grip
Height: 2.36" Overall Length: 1.8500"
Standards: - Knob Type: Modern Design
Height (In.): 2.36 Item: Adjustable Handle
Fits Hand Wheel Dia. (In.): - Finish: matte
Overall Height: 24.50mm Thread Type: External
Thread Standard: UNC Handle Type: Teardrop
Features: Comfortable Grip Components Material: Steel
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.18 In, Overall Length 1.85, Thread Size 10-24 In, Height 2.36 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.1A01X30