Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 10-24, Ext, 1.57, 1.85, MD, NG
  • Zoro #: G0199227
  • Mfr #: K0269.1A01X40
$9.19
  • Fits Hand Wheel Dia. (In.): -
  • Standards: -
  • Height (In.): 2.75
See full product details
Orders over $75 ship free.

Kipp #K0269.1A01X40 Specifications

  • Zoro #: G0199227
  • Mfr #: K0269.1A01X40
Fits Hand Wheel Dia. (In.): - Standards: -
Height (In.): 2.75 Item: Adjustable Handle
Tap Type (In.): - Height: 2.75"
Thread Size: #10-24 Includes: -
Screw Length: 40.00mm Color: Black Gray
Finish: matte Material: Plastic
Style: Novo Grip Overall Length: 1.8500"
Knob Type: Modern Design Type: External Thread
Thread Type: External Overall Height: 24.50mm
Thread Standard: UNC Components Material: Steel
Features: Comfortable Grip Handle Material: Plastic
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 1.85, Thread Size 10-24 In, Height 2.75 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.1A01X40