Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 10-24, Ext, 1.77, 1.85, MD, NG
  • Zoro #: G0199236
  • Mfr #: K0269.1A01X45
$9.06
  • Thread Size: #10-24
  • Type: External Thread
  • Knob Type: Modern Design
See full product details
Orders over $75 ship free.

Kipp #K0269.1A01X45 Specifications

  • Zoro #: G0199236
  • Mfr #: K0269.1A01X45
Thread Size: #10-24 Type: External Thread
Knob Type: Modern Design Fits Hand Wheel Dia. (In.): -
Height (In.): 2.95 Tap Type (In.): -
Finish: matte Standards: -
Overall Length: 1.8500" Screw Length: 45.00mm
Color: Black Gray Height: 2.95"
Includes: - Material: Plastic
Style: Novo Grip Item: Adjustable Handle
Thread Type: External Overall Height: 24.50mm
Handle Type: Teardrop Components Material: Steel
Handle Material: Plastic Features: Comfortable Grip
Thread Standard: UNC Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.77 In, Overall Length 1.85, Thread Size 10-24 In, Height 2.95 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.1A01X45